Disconnect Switch, Non-Fusible, NEMA 3R, 400A, 600VAC, Heavy Duty

Item #: 597143

Cat #: HU365RVW

UPC: 785901693543

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 3R, 400 Amp, 3-Pole, 600 Volt AC, Heavy Duty, with Viewing Window

Overview

Disconnect Switch, Non-Fusible, NEMA 3R, 400 Amp, 3-Pole, 600 Volt AC, Heavy Duty, with Viewing Window
Also known as: 785901693543, HU365RVW

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 400
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)