FIBER, ADAPT PNL,6P,6ST SMPLX,P-BZ,BK

Item #: 59714

Cat #: FSPST6

UPC: 662620805023

Sign In or Register to view pricing and more.
Documents & Guides
FSP Adapter Panel, 6-Fiber, ST Simplex, 6-Port, Loaded with 6 Adapters, Phosphor Bronze

Overview

FSP Adapter Panel, 6-Fiber, ST Simplex, 6-Port, Loaded with 6 Adapters, Phosphor Bronze
Also known as: 662620805023, FSPST6

Specifications

Color: Yellow/Black
Type: Singlemode
Mounting: Surface
Number of Ports: 6
Connector Type: ST
Color: Yellow/Black
Mounting: Surface
Connector Type: ST
Type: Singlemode
Number of Ports: 6

Customer Reviews

No reviews for this product
(0)