This product has been discontinued.
Camouflage Fiberglass Ladder, 6 Foot, 300 lbs.
Item #: 597114
Cat #: 6206X9190
UPC: 051751118285
Sign In or Register to view pricing and more.
Documents & Guides
Step Ladder, Size: 6 ft, Width (Base): 23-3/8", Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 lbs. Color: Camouflage.
Overview
Step Ladder, Size: 6 ft, Width (Base): 23-3/8", Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 lbs. Color: Camouflage.
Also known as: 051751118285, 6206X9190, 6'ft/300lb. A-Frame Ladder
Specifications
Weight Capacity: | 300 lbs |
Type: | Ladder, Stepladder |
Material: | Fiberglass |
Width: | 23 3/8 in |
Length: | 6 ft |
Weight Capacity: | 300 lbs |
Material: | Fiberglass |
Length: | 6 ft |
Type: | Ladder, Stepladder |
Width: | 23 3/8 in |
Customer Reviews
No reviews for this product
(0)