I/O Module, 16 Digital Inputs, 2.9mA, 120VAC

Item #: 59705

Cat #: 1794-IA16

UPC: 612598179916

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Flex I/O, 16 Digital Inputs, 2.9 mA, 120 Volt AC

Overview

I/O Module, Flex I/O, 16 Digital Inputs, 2.9 mA, 120 Volt AC
Our Bulletin 1794 FLEX™ I/O modules offer flexibility for your application with digital, analog, HART analog, and specialty I/O, with 4…32 points per module. You can mix and match digital and analog I/O with mounting and wiring options.
Also known as: 612598179916, 1794-IA16

Specifications

Volts AC: 120
Type: I/O Module
Amps: 0.0029
Volts AC: 120
Amps: 0.0029
Type: I/O Module

Customer Reviews

No reviews for this product
(0)