WIE RSCG121272NK

Item #: 596887

Cat #: RSCG121272NK

UPC: 786725875351

Sign In or Register to view pricing and more.
Documents & Guides
WIE RSCG121272NK RSC,GUTTER,NEMA3R,CS,12X12X72 NO/KO

Overview

WIE RSCG121272NK RSC,GUTTER,NEMA3R,CS,12X12X72 NO/KO
Also known as: 786725875351, RSCG121272NK

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 72 in
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)