SYL LSX/V/D/24V/840/60/R VERTICAL

Item #: 596749

Cat #: LSX/V/D/24V/840/60/R

UPC: 046135709999

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SYL LSX/V/D/24V/840/60/R VERTICAL REFRIGERATION, DEEP 10IN SETBACK, 24V, 4K CCT, 60IN, RIGHT MULLION

Overview

SYL LSX/V/D/24V/840/60/R VERTICAL REFRIGERATION, DEEP 10IN SETBACK, 24V, 4K CCT, 60IN, RIGHT MULLION
Also known as: 046135709999, LSX/V/D/24V/840/60/R

Specifications

Mounting: Side, External
Phase: 1
Length: 5.500 in
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Length: 5.500 in
Phase: 1
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)