Fiber Optic Cable, Glass, Transmitted Beam, Side View, 72"

Item #: 59674

Cat #: 43GT-TTC20SL072

UPC: 611320715064

Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, Side View, 2.3 mm Diameter, Stainless Steel, Sensing Tip, Stainless Steel, Sheathing, 72 Inch Length
Sign In or Register to view pricing and more.

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, Side View, 2.3 mm Diameter, Stainless Steel, Sensing Tip, Stainless Steel, Sheathing, 72 Inch Length
Also known as: 611320715064, 43GT-TTC20SL072

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 3.200 mm
Length: 72 in
Material: Stainless Steel
Jacket: Stainless Steel
Type: Cable, Glass, Fiber Optic
Length: 72 in
Jacket: Stainless Steel
Diameter: 3.200 mm
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)