This product has been discontinued.
18W PAR38 LED Lamp, 30K
Item #: 596733
Cat #: LED18PAR38/DIM/ES/830/NFL25
UPC: 046135786877
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SYL LED18PAR38/DIM/ES/830/NFL25 LED 18W PAR38 25 DEGREE FLOOD SPOT, DIMMABLE, MEDIUM BASE, ENERGY STARQUALIFIED
Overview
SYL LED18PAR38/DIM/ES/830/NFL25 LED 18W PAR38 25 DEGREE FLOOD SPOT, DIMMABLE, MEDIUM BASE, ENERGY STARQUALIFIED
Also known as: 046135786877, LED18PAR38/DIM/ES/830/NFL25
Specifications
Mounting: | Side, External |
Length: | 5.500 in |
IP/NEMA Rating: | NEMA 4X |
Mounting: | Side, External |
IP/NEMA Rating: | NEMA 4X |
Length: | 5.500 in |
Customer Reviews
No reviews for this product
(0)