Master Relay, 2P, 20A, Open, 600VAC, 120VAC Coil

Item #: 596716

Cat #: 8501XMO20V02

UPC: 785901018186

Sign In or Register to view pricing and more.
Master Relay, 2-Pole, 20 Amp, Open, 600 Volt AC, 120 Volt AC Coil, Attachments not Permitted

Overview

Master Relay, 2-Pole, 20 Amp, Open, 600 Volt AC, 120 Volt AC Coil, Attachments not Permitted
Also known as: 785901018186, 8501XMO20V02

Specifications

Volts AC Control: 120
Mounting: Panel
Poles: 2
Type: Control, Master, Relay
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Poles: 2
Amps: 20
Standards: California Proposition 65
Mounting: Panel
Type: Control, Master, Relay
Volts AC: 600

Customer Reviews

No reviews for this product
(0)