Breaker, Molded Case, 3P, 70A, 480VAC, 250VDC, F Frame

Item #: 59670

Cat #: FAL34070

UPC: 78590142340

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 70 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 70 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame
Also known as: 78590142340, FAL34070

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 70
Standards: California Proposition 65
Poles: 3
Volts AC: 480
Standards: California Proposition 65
Volts DC: 250
Amps: 70

Customer Reviews

No reviews for this product
(0)