Nema Freedom Series Non-reversing Contactor

Item #: 59668

Cat #: CN15KN3A

UPC: 782113603919

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Size 3, 90 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.

Overview

NEMA Size 3, 90 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782113603919, CN15KN3A

Specifications

Family / Style: Freedom
Volts AC Control: 110/120
Mounting: Panel
Poles: 3
Horsepower: 30, 25, 50
Amps: 90
Size: 3
Volts AC: 600
Family / Style: Freedom
Mounting: Panel
Horsepower: 30, 25, 50
Size: 3
Volts AC Control: 110/120
Poles: 3
Amps: 90
Volts AC: 600

Customer Reviews

No reviews for this product
(0)