GP EJO-1 FI 15.5KV 80A

Item #: 596645

Cat #: 9F62DDD080

UPC: 782001395810

Sign In or Register to view pricing and more.
GP EJO-1 FI 15.5KV 80A

Overview

GP EJO-1 FI 15.5KV 80A
Also known as: 782001395810, 9F62DDD080

Specifications

Diameter: 3 in
Amps: 80
Volts AC: 15.500kV
Mounting: Clip
Class: EJO-1
Interrupt Rating AC: 50 kA
Length: 18.880 in
Diameter: 3 in
Volts AC: 15.500kV
Class: EJO-1
Length: 18.880 in
Amps: 80
Mounting: Clip
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)