Sign In or Register to view pricing and more.
Documents & Guides
Stylmaster UNILETS Replacement Socket, Voltage Rating: 277 V, Base: Medium, Material: Porcelain With Brass Screw Shell, Lamp Type: 60 - 300 WTT A23/PS30 Medium Incandescent, Finish: Natural, Enclosure: NEMA 4X, Standard: NEC: Class I, Di
Overview
Stylmaster UNILETS Replacement Socket, Voltage Rating: 277 V, Base: Medium, Material: Porcelain With Brass Screw Shell, Lamp Type: 60 - 300 WTT A23/PS30 Medium Incandescent, Finish: Natural, Enclosure: NEMA 4X, Standard: NEC: Class I, Di
Also known as: 781381123136, VPLR-123
Specifications
Base: | Medium Screw (E26) |
Light Technology: | HID, Incandescent |
Base: | Medium Screw (E26) |
Light Technology: | HID, Incandescent |
Customer Reviews
No reviews for this product
(0)