Drive, 480VAC, 3PH, 125A, 100HP ND, 75HP HD, IP20/1, No Brake IGBT, LCD, Numeric Keypad

Item #: 596378

Cat #: 20BD125A3ANNANB0

UPC: 820919012365

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with 120V I/O, No Feedback

Overview

AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with 120V I/O, No Feedback
The PowerFlex® 700 AC drive offers outstanding performance in an easy-to-use drive that you have come to expect from Rockwell Automation. The PowerFlex 700 AC drive is designed to control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The drive has volts per hertz, sensorless vector, and vector control. Vector control includes Allen-Bradley’s patented Force Technology, which provides world class motor control. 
Also known as: 820919012365, 20BD125A3ANNANB0

Specifications

Horsepower: 75, 100
Amps: 125
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Horsepower: 75, 100
Type: Variable Frequency Drive
Amps: 125
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)