Terminal Block, Double Deck, w/1N4007 Diode Between Circuits, 24A

Item #: 59636

Cat #: 1492-HM2D

UPC: 662468019149

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Double Deck, w/1N4007 Diode Between Circuits, 24 Amp Buss, 1 Amp Diode, White

Overview

Terminal Block, Double Deck, w/1N4007 Diode Between Circuits, 24 Amp Buss, 1 Amp Diode, White
Also known as: 662468019149, 1492-HM2D

Specifications

Amps: 24, 1
Poles: 2
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: White
Volts AC: 600
Size: 6.100 mm
Allowable Gauge Range: 30 - 12
Amps: 24, 1
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 30 - 12
Poles: 2
Volts DC: 600
Color: White
Size: 6.100 mm

Customer Reviews

No reviews for this product
(0)