This product may not be available in all locations.
1
more

Operator Interface Panels, Magelis, 10.4" VGA, TFT, 3 Port, 24VDC
Item #: 596347
Cat #: HMIGTO5310
UPC: 785901395164
Documents & Guides
Operator Interface Panels, Magelis, 10.4 Inch VGA, TFT, 3 Port, 24 Volt DC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Operator Interface Panels, Magelis, 10.4 Inch VGA, TFT, 3 Port, 24 Volt DC
Harmony HMI GTO is a general purpose HMI range designed with the optimum features for most applications. With screen sizes ranging from 3.5" to 12", there is a fit for almost any application.
Also known as: 785901395164, HMIGTO5310
Specifications
Volts DC: | 24 |
Size: | 10.4 in |
Type: | Operator Interface |
Standards: | California Proposition 65 |
Volts DC: | 24 |
Type: | Operator Interface |
Size: | 10.4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)