Label,M Series,B428,1x.5,Blk/Lgt Gry,1EA

Item #: 596346

Cat #: M-47-428

UPC: 662820999874

Sign In or Register to view pricing and more.
Documents & Guides
M Series MetaLabelÖ Solvent Resistant Metallized Polyester Labels - Black on Light Gray. Brand Name: Brady«. Sub Brand: M Series MetaLabelÖ. Type: Label. Special Features: Withstand Numerous Solvents & Variable Temperature. Application: Rating Plates. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA, Halogen Free (DIN VDE 0472 Part 815), UL Recognized. Color: Black on Light Gray. Material: Brady B-428 Metalized Polyester. Height: 0.5 IN. Width: 1 IN. Thickness: 0.0044 IN. Temperature Range: -40 to 266 DEG F. Printer Type: BMP«41 Label Printer, BMP«51 Label Maker, BMP«53 Label Maker. Labels per Package: 480. Print Method: Thermal Transfer. Shape: Rectangle. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 131602.

Overview

M Series MetaLabelÖ Solvent Resistant Metallized Polyester Labels - Black on Light Gray. Brand Name: Brady«. Sub Brand: M Series MetaLabelÖ. Type: Label. Special Features: Withstand Numerous Solvents & Variable Temperature. Application: Rating Plates. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA, Halogen Free (DIN VDE 0472 Part 815), UL Recognized. Color: Black on Light Gray. Material: Brady B-428 Metalized Polyester. Height: 0.5 IN. Width: 1 IN. Thickness: 0.0044 IN. Temperature Range: -40 to 266 DEG F. Printer Type: BMP«41 Label Printer, BMP«51 Label Maker, BMP«53 Label Maker. Labels per Package: 480. Print Method: Thermal Transfer. Shape: Rectangle. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 131602.
Also known as: 662820999874, M-47-428

Specifications

Material: Polyester
Type: Label
Material: Polyester
Type: Label

Customer Reviews

No reviews for this product
(0)