B-595, Label Maker Cartridge, White on Blue

Item #: 596340

Cat #: MC1-1000-595-BL-WT

UPC: 662820999799

Sign In or Register to view pricing and more.
Documents & Guides
Lable Maker Cartridge, 1"X 25' Indoor/Outdoor Vinyl, Color: White on Blue, For Use With BMP41/BMP51/BMP53 **Replaces BMP 51 / 53 Label Maker M Series**

Overview

Lable Maker Cartridge, 1"X 25' Indoor/Outdoor Vinyl, Color: White on Blue, For Use With BMP41/BMP51/BMP53 **Replaces BMP 51 / 53 Label Maker M Series**
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 662820999799, MC1-1000-595-BL-WT

Specifications

Length: 25 ft
Type: Permanent, Label
Color: Blue
Width: 1 in
Material: Vinyl
Length: 25 ft
Color: Blue
Material: Vinyl
Type: Permanent, Label
Width: 1 in

Customer Reviews

No reviews for this product
(0)