1 IN STR CONN LFMC INSUL

Item #: 59621

Cat #: 4Q-100T

UPC: 783126617504

Documents & Guides
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 1 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-3/4 IN Width, 1-7/8 IN He
Sign In or Register to view pricing and more.

Overview

OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 1 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-3/4 IN Width, 1-7/8 IN He
Also known as: 783126617504, 4Q-100T

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)