This product has been discontinued.
ATP FLDX-320PQPK 320W PS 16"
Item #: 596201
Cat #: FLDX-320PQPK
UPC: 765364720239
Sign In or Register to view pricing and more.
Documents & Guides
ATP FLDX-320PQPK 320W PS 16" COMPACT FLOODLIGHT, QV
Overview
ATP FLDX-320PQPK 320W PS 16" COMPACT FLOODLIGHT, QV
Also known as: 765364720239, FLDX-320PQPK
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Mounting: | 1-Hole |
Material: | Malleable Iron |
Mounting: | 1-Hole |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)