Terminal Block, Black, 24A, 10 - 55V AC/DC, LED Voltage Indicator

Item #: 59617

Cat #: 1492-HM2V24

UPC: 662468020312

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, High Density, 24 Amp, 10 - 55 Volt AC/DC, Black, Two Circuit, Red LED, Visual Voltage Indicator, Across Upper and Lower Terminals

Overview

Terminal Block, High Density, 24 Amp, 10 - 55 Volt AC/DC, Black, Two Circuit, Red LED, Visual Voltage Indicator, Across Upper and Lower Terminals
Also known as: 662468020312, 1492-HM2V24

Specifications

Type: Terminal Block, Voltage Indicating
Amps: 24
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Allowable Gauge Range: 30 - 10
Volts DC Range: 10 - 55
Volts AC Range: 10 - 55
Type: Terminal Block, Voltage Indicating
Family / Style: 1492
Color: Black
Volts DC Range: 10 - 55
Amps: 24
Mounting: DIN Rail
Allowable Gauge Range: 30 - 10
Volts AC Range: 10 - 55

Customer Reviews

No reviews for this product
(0)