Refill Tape, Vinyl, 3/4" x 18'

Item #: 596168

Cat #: PLV-BLK-GRY-3/4

UPC: 071701059758

Sign In or Register to view pricing and more.
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 3/4" x 18', Color: Black on Gray

Overview

Refill Tape, Vinyl Tape, Dimensions: 3/4" x 18', Color: Black on Gray
Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more, so labels won’t curl or fall off. Available in a range of UL recognized materials for virtually every industrial labeling application; heat-shrink tubes tested to SAE, ASTM and military specifications. Thermal transfer printing technology - label text won't smudge, smear, or fade. Choose from 1/4", 3/8", 1/2", 3/4" and 1" label widths to fit everything from patch panels and cables to bins, beams and more.
Also known as: 071701059758, PLV-BLK-GRY-3/4

Specifications

Width: 3/4 in
Type: Permanent, Label
Material: Vinyl
Length: 18 ft
Color: Gray
Family / Style: RHINO 4200
Width: 3/4 in
Material: Vinyl
Color: Gray
Type: Permanent, Label
Length: 18 ft
Family / Style: RHINO 4200

Customer Reviews

No reviews for this product
(0)