MAIN SERVICE MOD 600A 3PH MFS

Item #: 596162

Cat #: 3MFS600RT

UPC: 782116007967

Sign In or Register to view pricing and more.
Documents & Guides
Eaton main fusible switch, 600A, Aluminum, NEMA 3R, Overhead, Class T, 100 kAIC, Four-wire, Three-phase, Barrier kits: 400A-800A fusible switches: Bottom feed-3MFSBBK, Top feed-3MFSTB, 120/208V, (2) #4 AWG-600 kcmil

Overview

Eaton main fusible switch, 600A, Aluminum, NEMA 3R, Overhead, Class T, 100 kAIC, Four-wire, Three-phase, Barrier kits: 400A-800A fusible switches: Bottom feed-3MFSBBK, Top feed-3MFSTB, 120/208V, (2) #4 AWG-600 kcmil
Eaton's Main Service Modules are part of Gangable Metering, which consists of a Main Service Module used in conjunction with a Meter Stack to make a custom metering lineup. Gangable Metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Also known as: 782116007967, 3MFS600RT

Specifications

Amps: 600
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 600
Volts AC: 120/240
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)