Contactor, Definite Purpose, 3P, 25A, 110 -120VAC Coil, 600VAC

Item #: 59612

Cat #: C25DND325A

UPC: 782116300501

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.

Overview

25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.
Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max
Also known as: 782116300501, C25DND325A, main motor contactor

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 25
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 3
Amps: 25

Customer Reviews

No reviews for this product
(0)