CUT TA632LK SINGLE PACKED LG TA632L

Item #: 596093

Cat #: TA632LK

UPC: 786685520872

Sign In or Register to view pricing and more.
Documents & Guides
CUT TA632LK SINGLE PACKED LG TA632L TERMINALS

Overview

CUT TA632LK SINGLE PACKED LG TA632L TERMINALS
Also known as: 786685520872, TA632LK

Specifications

Type: Lug Kit
Width: 3.800 in
Length: 7.6 in
Height: 3.100 in
Type: Lug Kit
Length: 7.6 in
Width: 3.800 in
Height: 3.100 in

Customer Reviews

No reviews for this product
(0)