100 Pair Conduit Clamps

Item #: 596045

Cat #: PS-1000-1-SS

UPC: 702316502543

Sign In or Register to view pricing and more.
Documents & Guides
Psty Ps1000-1-ss 1" Emt Ss

Overview

Psty Ps1000-1-ss 1" Emt Ss
strut strap 1" emt strap emt clamp
Also known as: 702316502543, PS-1000-1-SS

Specifications

Size: 1 in
Material: Stainless Steel
Size: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)