Tower Light Module, 24V AC/DC, Red

Item #: 59604

Cat #: 855E-24DN4

UPC: 611320487282

Documents & Guides
Tower Light, Steady Incandescent, 50 Millimeter, 24 Volts AC/DC, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tower Light, Steady Incandescent, 50 Millimeter, 24 Volts AC/DC, Red
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320487282, 855E-24DN4

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Red
Volts AC: 24
Volts DC: 24
Size: 50 mm

Customer Reviews

No reviews for this product
(0)