This product may not be available in all locations.


Eaton Series C molded case circuit breaker accessories and terminals
Item #: 596027
Cat #: KPR3B
UPC: 786679265727
Documents & Guides
Eaton Molded case circuit breaker accessories, Imperial keeper nut, 0.375-16 thread, K-frame, Load terminals
Sign In or Register to view pricing and more.
Overview
Eaton Molded case circuit breaker accessories, Imperial keeper nut, 0.375-16 thread, K-frame, Load terminals
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679265727, KPR3B
Specifications
Size: | K Frame |
Type: | Keyed Nut, Breaker; Molded Case, Breaker |
Length: | 3 in |
Size: | K Frame |
Length: | 3 in |
Type: | Keyed Nut, Breaker; Molded Case, Breaker |
Customer Reviews
No reviews for this product
(0)