SQD QO12L100DSGAL LOAD CENTER QO

Item #: 595986

Cat #: QO12L100DSGAL

UPC: 785901626350

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD QO12L100DSGAL LOAD CENTER QO MLO 240V 100A 1PH 12SP NEMA 1

Overview

SQD QO12L100DSGAL LOAD CENTER QO MLO 240V 100A 1PH 12SP NEMA 1
Also known as: 785901626350, QO12L100DSGAL

Specifications

Family / Style: QO
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: QO
IP/NEMA Rating: NEMA 1
Amps: 100
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)