Round Convoluted Tube, 50mm/1 Meter, Yellow

Item #: 595966

Cat #: S50RT-1M

UPC: 078477268001

Sign In or Register to view pricing and more.
Documents & Guides
Round Convoluted Tube, 50mm Diameter, 1 Meter Length, Yellow (Use With 2x2 Side Drop-Off Kit)

Overview

Round Convoluted Tube, 50mm Diameter, 1 Meter Length, Yellow (Use With 2x2 Side Drop-Off Kit)
Round Convoluted Tube, 50mm dia, 1 meter Length, Yellow (use with 2x2 Side Drop-Off Kit)
Also known as: 078477268001, S50RT-1M

Specifications

Diameter: 50 mm
Length: 1 m
Material: Plastic
Color: Yellow
Diameter: 50 mm
Material: Plastic
Length: 1 m
Color: Yellow

Customer Reviews

No reviews for this product
(0)