LEVITON S2HEL-9DC HORIZONTAL90 W/COVER

Item #: 595965

Cat #: S2HEL-9DC

UPC: 078477265857

Sign In or Register to view pricing and more.
Documents & Guides
LEVITON S2HEL-9DC HORIZONTAL 90 W/COVER

Overview

LEVITON S2HEL-9DC HORIZONTAL 90 W/COVER
2x2 Horizontal Elbow 90deg w/Cover
Also known as: 078477265857, S2HEL-9DC

Specifications

Length: 2 in
Angle: 90°
Color: Yellow
Length: 2 in
Color: Yellow
Angle: 90°

Customer Reviews

No reviews for this product
(0)