SRML Apparatus & Motor Lead Wire, 14 AWG, Blue, 500'

Item #: 595944

Cat #: SRML14STRBLU500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SRML Apparatus & Motor Lead Wire, 14 AWG, Blue, 500', Stranded Copper, 150°/200°, 600 Volt

Overview

SRML Apparatus & Motor Lead Wire, 14 AWG, Blue, 500', Stranded Copper, 150°/200°, 600 Volt
Also known as: SRML14STRBLU500RL

Specifications

Color: Blue
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Color: Blue
Material: Copper
Conductors: 1
Length: 500 ft
Volts AC: 600
Gauge: 14

Customer Reviews

No reviews for this product
(0)