This product may not be available in all locations.
30.5 mm, Control Station, Mushroom, Red, EMERGENCY FUEL SHUT-OFF
Item #: 595789
Cat #: 10250T5B62-S108
UPC: 786685357515
Sign In or Register to view pricing and more.
30.5 mm, Heavy-Duty, Assembled Control Station, Die Cast, 1 Element, Pushbutton, Red, Mushroom Head, Momentary, Surface Mount, EMERGENCY FUEL SHUT-OFF, 1 Normally Closed, Contact
Overview
30.5 mm, Heavy-Duty, Assembled Control Station, Die Cast, 1 Element, Pushbutton, Red, Mushroom Head, Momentary, Surface Mount, EMERGENCY FUEL SHUT-OFF, 1 Normally Closed, Contact
Also known as: 786685357515, 10250T5B62-S108
Specifications
Mounting: | Surface |
Type: | Control Station, Push Pull |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | Control Station, Push Pull |
Customer Reviews
No reviews for this product
(0)