Breaker, Bolt On, 2P, 30A, 480Y/277VAC, 35kAIC, Thermal Magnetic

Item #: 59577

Cat #: EGB24030

UPC: 785901397694

Sign In or Register to view pricing and more.
Breaker, Bolt On, 2 Pole, 30 Amp,480Y/ 277 Volt AC, 35 kAIC

Overview

Breaker, Bolt On, 2 Pole, 30 Amp,480Y/ 277 Volt AC, 35 kAIC
Also known as: 785901397694, EGB24030

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Amps: 30
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)