Consolet, Surface Mount, Sloped Cover, 8 x 20 x 7", Stainless Steel

Item #: 595739

Cat #: C8C20SS

UPC: 783510847609

Sign In or Register to view pricing and more.
Documents & Guides
Consolet, Surface Mount, Sloped Cover, 8 x 20 x 7 Inch, Stainless Steel

Overview

Consolet, Surface Mount, Sloped Cover, 8 x 20 x 7 Inch, Stainless Steel
Also known as: 783510847609, C8C20SS

Specifications

Size: 8 x 20 x 7 in
Material: Stainless Steel
Width: 20 in
Height: 8 in
Depth: 7.090 in
IP/NEMA Rating: NEMA 12
Size: 8 x 20 x 7 in
Width: 20 in
Depth: 7.090 in
Material: Stainless Steel
Height: 8 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)