
11 Pin, Timing Relay, SPDT, 120V Coil
Item #: 595706
Cat #: TDU-120-AKA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
11 Pin, Timing Relay, 250V Rated, 10 Amp, SPDT, 120V Coil, TDU Series, 4 Time Ranges: 0.15 Seconds - 64 Minutes. Knob Adjustable. 6 Modes of Operation: Interval, On-Delay, Off-Delay, Single Shot, Flasher-Off First and Flasher-On First. Jumper Selectable Range and Mode. High Repeat Accuracy.
Overview
11 Pin, Timing Relay, 250V Rated, 10 Amp, SPDT, 120V Coil, TDU Series, 4 Time Ranges: 0.15 Seconds - 64 Minutes. Knob Adjustable. 6 Modes of Operation: Interval, On-Delay, Off-Delay, Single Shot, Flasher-Off First and Flasher-On First. Jumper Selectable Range and Mode. High Repeat Accuracy.
Also known as: TDU-120-AKA
Specifications
Volts AC Control: | 120 |
Base: | 11-Pin |
Amps: | 10 |
Type: | Timing Relay, SPDT |
Mounting: | Socket |
Poles: | 1 |
Volts AC Control: | 120 |
Amps: | 10 |
Mounting: | Socket |
Base: | 11-Pin |
Type: | Timing Relay, SPDT |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)