
Wireway Sweeping Tee Fitting 4" x 4"
Item #: 5957
Cat #: F44T
UPC: 783510131661
Documents & Guides
Wireway Sweeping Tee Fitting, Size/dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .
Sign In or Register to view pricing and more.
Overview
Wireway Sweeping Tee Fitting, Size/dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .
The nVent HOFFMAN HOFF44T is for large radius turns. Mounts against vertical or horizontal surfaces. Top and inside covers removable.
Also known as: 783510131661, F44T
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
IP/NEMA Rating: | IP54, NEMA 12 |
Width: | 4 in |
Material: | Steel |
Color: | Gray |
Height: | 4 in |
Customer Reviews
No reviews for this product
(0)