Breaker, Molded Case, 20A, 1P, 277/480VAC, 35kAIC, Load Lugs

Item #: 595554

Cat #: TEYH1020B

UPC: 783164461879

Documents & Guides
Breaker, Molded Case, 20 Amp, 1-Pole, 277/480 Volt AC, 35 kAIC, Load Lugs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 20 Amp, 1-Pole, 277/480 Volt AC, 35 kAIC, Load Lugs
Also known as: 783164461879, TEYH1020B

Specifications

Volts AC: 480, 277
Amps: 20
Poles: 1
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Volts AC: 480, 277
Poles: 1
Mounting: Bolt On
Amps: 20
Family / Style: E150
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)