Plug for U-Line Receptacles, 20A, 125V, 3P2W, Explosion-Proof

Item #: 59553

Cat #: NCP2023

UPC: 781381503884

Plug for U-Line Receptacles, 20A, 125V, 3P2W, Explosion-Proof, Dust Ignitionproof, Application: Pipeline Transportation Facilities, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20a, Material: Polyester
Sign In or Register to view pricing and more.

Overview

Plug for U-Line Receptacles, 20A, 125V, 3P2W, Explosion-Proof, Dust Ignitionproof, Application: Pipeline Transportation Facilities, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20a, Material: Polyester
Also known as: 781381503884, NCP2023

Specifications

Type: Grounding, Industrial Grade, Plug
Volts AC: 120
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20P
Type: Grounding, Industrial Grade, Plug
Amps: 20
NEMA Configuration: 5-20P
Volts AC: 120
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)