12" x 12" Swing-Out Panel

Item #: 595471

Cat #: CSP1212

UPC: 783510119607

Documents & Guides
Panel, Swing-Out, 9.78" x 9.84", Size/Dims: Fits 12.00" x 12.00", Material/Finish: Steel/Light Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel, Swing-Out, 9.78" x 9.84", Size/Dims: Fits 12.00" x 12.00", Material/Finish: Steel/Light Gray
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.
Also known as: 783510119607, CSP1212

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Height: 12 in
Color: Gray
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)