1
more
15 Amp Fast-Acting Midget Fuse, Glass, 13/32" x 1-1/2", 32V
Item #: 595453
Cat #: AGU-15
UPC: 051712704359
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp Fast-Acting Ferrule Fuse, 13/32" x 1-1/2", Midget, 32V, Glass Tube, Nickel-Plated Brass Ferrules
Overview
15 Amp Fast-Acting Ferrule Fuse, 13/32" x 1-1/2", Midget, 32V, Glass Tube, Nickel-Plated Brass Ferrules
Also known as: 051712704359, AGU-15
Specifications
Diameter: | 13/32 in |
Speed: | Fast Acting |
Type: | Midget, Glass |
Length: | 1 1/2 in |
Amps: | 15 |
Volts AC: | 32 |
Mounting: | Cartridge |
Diameter: | 13/32 in |
Type: | Midget, Glass |
Amps: | 15 |
Mounting: | Cartridge |
Speed: | Fast Acting |
Length: | 1 1/2 in |
Volts AC: | 32 |
Customer Reviews
No reviews for this product
(0)