Compression Lug, Copper, 2 Hole

Item #: 595435

Cat #: YA2C2NTC38

UPC: 781810019764

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 2 Hole without Inspection Window, 2 AWG, 3/8" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.

Overview

Compression Lug, Copper, 2 Hole without Inspection Window, 2 AWG, 3/8" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810019764, YA2C2NTC38

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 2-Hole
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)