Wifi Polypro Enclosure, NEMA 4X, Polyester

Item #: 595430

Cat #: D16148WF

UPC: 783510187057

Sign In or Register to view pricing and more.
Documents & Guides
Wifi Polypro Enclosure With Solid Cover, NEMA 4X, 16.12 x 14.01 x 8.35 Inch, Polyester and Wood Back Panel, For Use With WiFi and WLAN Applications

Overview

Wifi Polypro Enclosure With Solid Cover, NEMA 4X, 16.12 x 14.01 x 8.35 Inch, Polyester and Wood Back Panel, For Use With WiFi and WLAN Applications
Also known as: 783510187057, D16148WF

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polyester
Width: 14.010 in
Height: 16.120 in
Depth: 8.350 in
IP/NEMA Rating: IP66, NEMA 4
Width: 14.010 in
Depth: 8.350 in
Material: Polyester
Height: 16.120 in

Customer Reviews

No reviews for this product
(0)