Safety Switch, 60A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 59531

Cat #: DG322NRB

UPC: 782113144290

Sign In or Register to view pricing and more.
60 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".

Overview

60 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".
Fusible safety switches provide a means to manually open and close a circuit and provide overcurrent protection by means of installed fuses. The Eaton Cutler-Hammer 60 Amp 120/240-Volt 14,400-Watt Fused General-Duty Safety Switch features 3 phases.
Also known as: 782113144290, DG322NRB, disco, Wacko, the ol' switchy sparky, 60A, 3R, 3P, disconnect

Specifications

Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)