This product has been discontinued.
LED Wallpack, Trapezoidal, 85W, 120-277V, 4000K, Bronze
Item #: 595267
Cat #: TWP/L/085/740/C5/UNV/BZ
UPC: 046135710841
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Trapezoidal, 85 Watt, 120-277 Volt, 4000K, 70+ CRI, Lumens: 7300, Bronze, Cutoff Type 5 dist Sylvania Part # 71084
Overview
LED Wallpack, Trapezoidal, 85 Watt, 120-277 Volt, 4000K, 70+ CRI, Lumens: 7300, Bronze, Cutoff Type 5 dist Sylvania Part # 71084
Also known as: 046135710841, TWP/L/085/740/C5/UNV/BZ
Specifications
Type: | Wallpack |
Color Temperature: | 4000 (Cool White) |
Wattage: | 85 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Wallpack |
Wattage: | 85 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)