Kinetix Low Inertia Servo, 240 V AC, 100 mm Bolt Circle, 2 Mag, 4500 RPM

Item #: 595255

Cat #: VPL-A1002F-PJ12AA

UPC: 884951871458

Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 240 V AC, 100 mm Bolt Circle, 2 Mag, 4500 RPM, Multi Turn, Keyed

Overview

Kinetix Low Inertia Servo, 240 V AC, 100 mm Bolt Circle, 2 Mag, 4500 RPM, Multi Turn, Keyed
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A1002F-PJ12AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 100 mm bolt circle frame size. It is 4500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951871458, VPL-A1002F-PJ12AA

Specifications

Type: Servo Motor
Volts AC: 240
Size: 100 mm
RPM: 4500
Type: Servo Motor
Size: 100 mm
Volts AC: 240
RPM: 4500

Customer Reviews

No reviews for this product
(0)