This product has been discontinued.
This product may not be available in all locations.
Power Panel, Temporary, 125A, 1P, 120/240V, Metered
Item #: 595253
Cat #: CHM7N7NS
UPC: 782114202838
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 Amp. 120/240V, 1-Phase, Ring-Type. Surface Mount, Top Feed, NEMA 3R. Receptacles: (2) 5-20R 2GFCI. Breakers: (2) 1-Pole 20 Amp.
Overview
125 Amp. 120/240V, 1-Phase, Ring-Type. Surface Mount, Top Feed, NEMA 3R. Receptacles: (2) 5-20R 2GFCI. Breakers: (2) 1-Pole 20 Amp.
Also known as: 782114202838, CHM7N7NS
Specifications
Mounting: | Pedestal |
Family / Style: | CH |
Amps: | 125 |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
Circuits: | 4 |
NEMA Configuration: | 5-20R |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Pedestal |
Amps: | 125 |
Volts AC: | 120/240 |
Circuits: | 4 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | CH |
Phase: | 1 |
Jaws: | 4 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)