COP BARESD127STR1000RL BARE 12 SD

Item #: 595238

Cat #: BARESD127STR1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP BARESD127STR1000RL BARE 12 SD 7-STRD 1000 REEL

Overview

COP BARESD127STR1000RL BARE 12 SD 7-STRD 1000 REEL
Also known as: BARESD127STR1000RL

Specifications

Length: 1000 ft
Gauge: 12
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Conductors: 1
Stranding: Stranded
Gauge: 12
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)