This product may not be available in all locations.

Instantaneous trip, MasterPacT W, Y, T, fixed, 100 to 130VAC/VDC
Item #: 595222
Cat #: S47382
UPC: 785901620525
Documents & Guides
Instantaneous trip, MasterPacT W, Y, T, fixed, 100 to 130VAC/VDC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Instantaneous trip, MasterPacT W, Y, T, fixed, 100 to 130VAC/VDC
Square D MasterPacT NT and NW circuit breakers protect electrical systems from damage caused by overcurrent events. In addition to the traditional features of power circuit breaker, Masterpact NT and NW ranges offer built- in communications and metering functions. Masterpact NT and NW incorporate the latest technology to enhance both performance and safety. Easy to install, with user-friendly, intuitive operation and environment-friendly design, Masterpact NT and NW are,quite simply, circuit breakers of their time This is instantaneous undervoltage trip, rated for 100 to 130VAC/VDC and could be installed on T-, W- and Y-frame fixed MastrPacT circuit breakers.
Also known as: 785901620525, S47382
Specifications
Mounting: | Side, External |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Mounting: | Side, External |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)