Terminal Block, 10A, 300V AC/DC, Gray, with Plug-in Comb Connection

Item #: 595221

Cat #: 1492-LC3

UPC: 662073056706

Documents & Guides
Terminal Block, 10 Amp, 300 Volt AC/DC, Gray, with Plug-in Comb Connection, on 1 Side
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 10 Amp, 300 Volt AC/DC, Gray, with Plug-in Comb Connection, on 1 Side
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LC3 from Rockwell Automation® is a gray 2.5 mm (5.1 x 46 x 26.9 mm [0.20 x 1.81 x1. 06 IN]) spring-clamp terminal block with one pole. It is standard with one-circuit feed-through and plug-in comb connection on one side. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056706, 1492-LC3

Specifications

Type: Terminal Block, Feed Through
Amps: 10
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts DC: 300
Allowable Gauge Range: 26 - 12
Type: Terminal Block, Feed Through
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Amps: 10
Family / Style: 1492
Color: Gray
Allowable Gauge Range: 26 - 12

Customer Reviews

No reviews for this product
(0)